Beli o ring viton set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK O-Ring P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- JTC O-Ring Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 12×2 14×2 17×2 20×2 10×3 12×3 16×3 18×3 22×3 20×4 22×4 25×4 30×4 34×4 36×4 40×4 45×4 47×4 50×4 16×5 25×5 30×5 32×5 35×5 24×4
- Ostynn O-Ring Kit 3 (AS568) (Oring)Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 3 (AS568)atribut:
- Number of Items: 407 pcs at 32 different imperial sizes
- NOK O-ring V series (for vacuum flange)atribut:
- Material Symbols: (JIS) Type 4 D (NOK) F201
- Burr Dimensions (mm): 0.16 or less
- Series: V series
- Type: For V type vacuum flange
- Material: Fluororubber
- Outer Diameter (φmm): 47.5
- Inner diameter do (Φmm): 39.5±0.44
- Thickness W (mm): 4.0±0.1
- Part Number: CO0303G0
- Ostynn O-Ring Kit 1 (AS568)atribut:
- Number of Items: 382 pcs at 30 different imperial sizes
- HYSEAL O-ring Viton Servicekit Inch (KIT 1)atribut:
- Material: Viton
- Standar Series: AS 568
- Standar: ASTM D2000
- Box: 382 pcs
- Size Range ID (mm): 2.9
- Size Range W (mm): 1.78
- HYSEAL O-ring Viton Servicekit JIS (KIT 3)atribut:
- Material: Viton
- Standar Series: AS 568
- Standar: ASTM D2000
- Box: 391 pcs
- Size Range ID (mm): 2.8 - 47.7
- Size Range W (mm): 1.9 - 3.5
- HYSEAL O-ring NBR Servicekit JIS (KIT 3)atribut:
- Material: NBR
- Standar Series: JIS
- Standar: ASTM D2000
- Box: 391 pcs
- Size Range ID (mm): 2.8 - 47.7
- Size Range W (mm): 1.9 - 3.5
- Parker O-Ring Set Viton For BSSB Housingsatribut:
- UNSPSC: 31181506
- For use with: BSSB Housing
- Manufacturer Part Number: Viton O-Ring Seal Set
- Material: Viton
- Ostynn O-Ring Kit 2Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 2 (JIS)atribut:
- Number of Items: 391 pcs at 30 different imperial sizes
- RS PRO Imperial O-Ring Kit VitonDeskripsi:RS Pro Imperial O-Ring Kit - VitonRS Pro O-Ring kit, available in a robust box that contains an assortment of the most popular sizes, essential for emergency repairs or routine maintenance. These kits are ideal for maintenance engineers, providing a quick and reliable choice of sealing solutions to suit the job in hand.NoteReplacement Viton A O-Ring cord for splicing kit is available separatelyatribut:
- Kit Contents: 382 Pieces
- Material: Viton®
- Type: Imperial O-Ring Kit
- NOK O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBRatribut:
- Material: NBR (nitrile rubber)
- Hardness (Durometer A): 70±5
- Material Symbols: A305
- Operating Temperature Range (°C): -24 to 100(MAX120)
- Sherlock NBR70 Nitrile O-Ring Kit Inch Typeatribut:
- Material: Nitrile Rubber (NBR)
- Number of Pieces: 407
- Kit Type: Nitrile O Ring Kit
- Product Number: OR1
- Includes: Storage Box
- Standards Met: BS01806
- Size Range (inch): 1/8-2
- Part Number: SHK7265510K
- Wilo Chemical Transfer Pumpatribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
Daftar Harga o ring viton set Terbaru March 2026
| NOK O-Ring Fluoro AS568 Type | Rp6.900 |
| NOK O-Ring P Series (for Dynamic) (Oring) | Rp2.900 |
| JTC O-Ring Kit | Rp709.900 |
| Ostynn O-Ring Kit 3 (AS568) (Oring) | Rp509.900 |
| NOK O-ring V series (for vacuum flange) | Rp79.900 |
| Ostynn O-Ring Kit 1 (AS568) | Rp479.900 |
| HYSEAL O-ring Viton Servicekit Inch (KIT 1) | Rp1.599.900 |
| Viton Ace O-Rings | Rp469.900 |
| HYSEAL O-ring Viton Servicekit JIS (KIT 3) | Rp1.599.900 |
| HYSEAL O-ring NBR Servicekit JIS (KIT 3) | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20(Oring)/qqP102419962-2.jpg)

%20(Oring)/P102052495-1.jpg)
/5pP102420205-2.jpg)
/P102052471-1.jpg)
/31P105659109-1.jpg)

/3aP105659118-1.jpg)
/2lP105659093-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Parker%20O-Ring%20Set%20Viton%20For%20BSSB%20Housings/euP109428534-2.jpg)


%20(for%20Static%2C%20for%20Aircraft%20O-Ring%20Hydraulics)%20NBR/orP105600891-56.jpg)
/P102082379-1.jpg)
/90P102082324-2.jpg)